Shop All Ratcheting Wrenches
Gearwrench
GearWrench 9120 Combination Ratcheting Wrench - 2 0 mm.
Mfr # KDT-9120
Zoro # G203904102
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KDT-9120
- Zoro # G203904102
- UPC # 82171091209
- Country of Origin China
- Category Ratcheting Wrenches
Description
Features
- The patented GearWrench® Ratcheting Wrench needs as little as 5 degrees of movement to turn a fastener.
- SurfaceDrive® box end virtually eliminates the rounding of fasteners.
- The Original Patented Ratcheting Wrench.
- Surface Drive® on Box End Provides Off-Corner Loading for Better Grip and Reduced Fastener Rounding.
- Bright, Full Polish Chrome Finish.
- Size - 20 mm.
- Overall Length - 11.476 in.
- UNSPSC V7.0901 - Wrenches and drivers.
- SAEMetricTorx - Metric.
- Fastener Size - 20 mm.
- Item Weight - 0.800 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433725)
- ASTRO PNEUMATIC Interchangeable Ratcheting Crimping Set, 220 Piece (AST9478)
- STRINGLINER Mason Line Rfl Org 500' (35459)
- MAKITA 12V max CXT® Charger (DC10WD)
- GEARWRENCH 24mm 90-Tooth 12 Point Ratcheting Combination Wrench (86924)
- GEARWRENCH 9/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86946)
- GEARWRENCH 5 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (93005)
- GEARWRENCH 9/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86438)
- GEARWRENCH RATCH WRENCH FLXHD 7/16"" (9707)
- GEARWRENCH E10 x E12 E-Torx® Double Box Ratcheting Wrench (9221)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet M12 CP2.0 Battery (2558-20,48-11-2420)
- Gearwrench Ratcheting Wrenches