Shop All Ratcheting Wrenches
Gearwrench
GearWrench 9028 0.8 8 in. Combination Ratcheting GearWrench
Mfr # KDT-9028
Zoro # G703903643
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KDT-9028
- Zoro # G703903643
- UPC # 82171090288
- Country of Origin China
- Category Ratcheting Wrenches
Description
Features
- High polish chrome finish and fully hardened forging for optimum performance.
- Ergonomically designed beam for comfort and leverage.
- Uses only 5 of swing for tight access performance.
- Overall Length - 11.476 in.
- UNSPSC V7.0901 - Wrenches and drivers.
- SAEMetricTorx - SAE.
- Size - 78 in.
- Item Weight - 0.800 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91111)
- IRWIN Screw Extractor Set, Hex Head, Multi-Spline, Carbon Steel, Plastic Case, 25-Piece (53227)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5 (40L564)
- BOSCH Handle For 6613 Spanner Set (526908-8)
- GEARWRENCH 10mm 90-Tooth 12 Point Reversible Ratcheting Wrench (86610)
- GEARWRENCH 22mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86722)
- GEARWRENCH 7/8" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86443)
- GEARWRENCH 1-7/8" 72-Tooth 12 Point Ratcheting Combination Wrench (9054D)
- GEARWRENCH 1/2" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85576)
- GEARWRENCH 1/2" 90-Tooth 12 Point Reversible Ratcheting Wrench (86645)
- DANAHER TOOL GROUP Ratcheting Wrench Flex 7PC MET (9900D)
- Gearwrench Ratcheting Wrenches