Shop All Ratcheting Wrenches
Gearwrench
GearWrench 85908 GearWrench XL GearBox Ratcheting Wrench -8 mm.
Mfr # KDT-85908
Zoro # G603749174
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KDT-85908
- Zoro # G603749174
- UPC # 82171859083
- Country of Origin China
- Category Ratcheting Wrenches
Description
Extra long double box metric GearWrenches with twelve point "Surface Drive" box ends virtually eliminating the rounding of fasteners. Up to 40% longer to access hard to reach fasteners. Ratcheting box end needs as little as 5° to move a fastener compared to 30° for standard box wrenches. Also available in a twelve piece set that is packaged in a sturdy plastic tray.
Features- 0° Offset and Slim Profile to Access the Tightest Spaces and Recessed Fasteners.
- Surface Drive® on Box End Provides Off-Corner Loading for Better Grip and Reduced Fastener Rounding.
- XL GearBox™ Design Has a Longer Beam to Increase Leverage and Torque.
- Non-Ratcheting End for Breaking Loose Stubborn Fasteners.
- Overall Length - 8.710 in.
- UNSPSC_V7.0901 - Wrenches and drivers.
- SAE/Metric/Torx - Metric.
- Fastener Size - 8 mm.
- Item Weight - 0.120 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pull Action Latch Clamp 374 (374)
- SUPERIOR ELECTRIC Switch and Carbon Brush Kit for Dewalt DW708 Miter Saw Replaces 153609-00, 381028-02 & 381028-08 (DW708-Kit)
- PERFORMANCE TOOL 26 Blade Standard Feeler Gauge, W80528 (W80528)
- OREGON Bar Nose Kit, .404" Harvester RSN Bars (537245)
- GEARWRENCH 16 Piece 90-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (86728)
- GEARWRENCH 16 Piece 90-Tooth 12 Point Metric Combination Ratcheting Wrench Set (86928)
- GEARWRENCH 3/4" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85584)
- GEARWRENCH 9mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86409)
- GEARWRENCH 12 Piece 72-Tooth 12 Point XL Locking Flex Head Ratcheting Combination Metric Wrench Set (85698)
- GEARWRENCH RATCH WRENCH FLXHD 5/16"" (9705)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV22)
- Gearwrench Ratcheting Wrenches