Shop All Ratcheting Wrenches
Gearwrench
GearWrench 85615 XL Locking Flex Combination Ratcheting Wrench - 15 mm.
Mfr # KDT-85615
Zoro # G204042285
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KDT-85615
- Zoro # G204042285
- UPC # 82171856150
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
Features
- 15% longer than current flex head wrenches, or up to 37% longer than the competition.
- Increased length to access those hard to reach fasteners.
- Surface Drive Plus™; provides stronger grip on fasteners and nearly eliminates fastener rounding.
- 13 locking positions with flexible head.
- One finger operated lever with options of "locking" or "not locking" positions.
- Ratcheting box end needs as little as 5 degrees to move fastener vs. 30 degrees for standard box end wrenches.
- Overall Length - 9.090 in.
- UNSPSC_V7.0901 - Wrenches and drivers.
- SAE/Metric/Torx - Metric.
- Fastener Size - 15 mm.
- Item Weight - 0.410 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Axle Puller, 23 In. Puller Length (77754)
- JET Dust Collector, 1,200 CFM Max Flow, 2 hp, 1 Phase (710702K)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-7/8" Standard Length, Impact Socket (D020360)
- WITTE Scratch Awl, 8-7/16 In L, 1/4 D, Grey/Blue (9T 53622)
- GEARWRENCH 9mm 90-Tooth 12 Point Ratcheting Combination Wrench (86909)
- GEARWRENCH 36mm 72-Tooth 12 Point Ratcheting Combination Wrench (9136)
- GEARWRENCH 8 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9543)
- GEARWRENCH 11mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86411)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (9317)
- GEARWRENCH 7/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86430)
- WELLER GearWrench 14 mm 12 Point Metric Ratcheting Combination Wrench 7.48 in. L 1 pc (86914)
- Gearwrench Wrenches