Shop All Ratcheting Wrenches
Gearwrench
GearWrench 81677 Non-Ratcheting Combination Wrench; 2 0 mm.
Mfr # KDT-81677
Zoro # G503901405
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KDT-81677
- Zoro # G503901405
- UPC # 99575816772
- Country of Origin China
- Category Ratcheting Wrenches
Description
Features:
- Provides stronger grip on fasteners.
- Reduces fastener rounding.
- Delivers up to 25% more torque.
- Chrome Vanadium.
- Long Pattern Length.
- Size stamped on both sides and head.
- Non-ratcheting offset box end.
- Size - 20 mm.
- Item Weight - 0.620 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (477610)
- QUALTECH Hex Die, Standard, Series DWT, Metric, M8x125 Thread, Right Hand Thread, Carbon Steel, Bright (DWTMHX8X1.25)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/8 x 3/4", Number of Flutes: 8 (CS-2036-A8-TICN)
- ADCO Easy Cut, Replacement Baldes, PK10 (09605)
- GEARWRENCH 9/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86432)
- GEARWRENCH 9/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86946)
- GEARWRENCH 7/8" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86443)
- GEARWRENCH 11/32" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86130)
- GEARWRENCH E10 x E12 E-Torx® Double Box Ratcheting Wrench (9221)
- GEARWRENCH 28-pc 72-Tooth 12 Point Metric Standard & Stubby Combination Ratcheting Wrench Set w/ Storage Tray (86527)
- K-TOOL INTERNATIONAL Adjustable Ratcheting Torque Wrench, 30-250 In/Lbs, 3/8" Drive (KTI72120A)
- Gearwrench Wrenches