Shop All Ratcheting Wrenches
Gearwrench
GearWrench 81665 Non-Ratcheting Combination Wrench;8 mm.
Mfr # KDT-81665
Zoro # G704018964
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KDT-81665
- Zoro # G704018964
- UPC # 99575816659
- Country of Origin China
- Category Ratcheting Wrenches
Description
Features:
- Provides stronger grip on fasteners.
- Reduces fastener rounding.
- Delivers up to 25% more torque.
- Chrome Vanadium.
- Long Pattern Length.
- Size stamped on both sides and head.
- Non-ratcheting offset box end.
- Size - 8 mm.
- Item Weight - 0.090 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935248)
- DRILL AMERICA 3/4"-10 HSS Left Hand 4 Flute Bottoming Tap (DWT60863)
- GEARWRENCH 3/8" Drive 12 Point Standard Metric Socket 10mm (80486)
- STARRETT Depth Micrometer, Non-Rotating, 0-6" (449BZ-6R)
- GEARWRENCH 1-1/4" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86448)
- GEARWRENCH 19mm 12 Point Stubby Combination Wrench (81643)
- GEARWRENCH 9/16" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86239)
- GEARWRENCH 30mm 72-Tooth 12 Point Ratcheting Combination Wrench (9130D)
- GEARWRENCH 7mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86407)
- GEARWRENCH 5/8" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86135)
- PROTO Ratcheting Wrench, 8-7/8 in. (JSCR22-TT)
- Gearwrench Ratcheting Wrenches