Shop All Ratcheting Wrenches
Gearwrench
Gearwrench 44001 SAE Ratcheting Flex Head Combination Wrench 8 Piece
Mfr # 6102495
Zoro # G303978287
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 6102495
- Zoro # G303978287
- UPC # 99575440014
- Country of Origin China
- Category Ratcheting Wrenches
Description
Features
- SAE Ratcheting Flex Head Combination Wrench
- Number of Points: 12 Point
- Metric or SAE: SAE
- Ratcheting: Yes
- Pack of: 8 piece
- Hardened: Yes
- 72 teeth box end needs as little as 5 degrees to move fasteners vs. 30 degrees for standard box end wrenches
- Surface Drive on box end provides off-corner loading for better grip and reduced fastener rounding
- Knurled side beam for ratcheting direction indicator
- Nickel chrome finish for long corrosion resistant tool life
- Includes sizes: 5/16" 3/8" 7/16",1/2", 9/16", 5/8", 11/16", and 3/4"
- Dimension: 11.75" H x 11" W x 1.6" L
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X45, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X45)
- METABO Magnetic Core Drill, 2 in., 11.9A (MAG 50)
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8" Drive (80416)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- GEARWRENCH 3/4" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86749)
- GEARWRENCH 5/16" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86234)
- GEARWRENCH 8mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86708)
- GEARWRENCH 9/16" 12 Point Stubby Combination Wrench (81627)
- GEARWRENCH 9/16" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86239)
- GEARWRENCH 6mm 90-Tooth 12 Point Ratcheting Combination Wrench (86906)
- GEARWRENCH 1-5/16" 72-Tooth 12 Point Ratcheting Combination Wrench (9060D)
- Gearwrench Wrenches