Shop All Locking Pliers
Gearwrench
Gearwrench 4 Piece 7" Snap Ring Plier Set 82150
Mfr # KD82150
Zoro # G804049066
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # KD82150
- Zoro # G804049066
- Country of Origin China
- Category Locking Pliers
Description
Features
- Tapered Jaw Design allows increased reach and access.
- Straight Jaws for deeper access and hard to reach snap rings.
- 90 Degree Jaws for excellent line of sight to the snap ring.
- Professional Easy-Clean dipped handle grips.
- Resistant to gasoline, brake fluid, and anti-freeze.
- Forged Handles provide more comfort &;are easier to hold and grip.
- STRENGTH- Solid Joint Construction for strength and durability.
- Forged Design for strength and durability.
- Meets or Exceeds Applicable ASME Performance requirements.
- SPEED-Tapered Tip Design for improved snap ring retention.
- 4-pc Internal/;External Set.
- Size - 7 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" x 16" Slotted Dual Material Screwdriver (80021H)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL18)
- STEELMAN 5-Piece 1/2" Drive 6-Point Thin Wall Impact Flip Socket and Knockout Bar Set with Half Sizes (60443)
- WESTWARD Safety Knife Safety Blade, 5 1/2 in L (31XM99)
- GEARWRENCH Extra Large Universal Convertible Retaining Ring Pliers (3152D)
- GEARWRENCH Large Universal Convertible Retaining Ring Pliers (3151)
- GEARWRENCH Angled Hose Clamp Pliers (3977)
- GEARWRENCH Cable Hose Clamp Pliers (82115)
- GEARWRENCH 80° Push Pin Removal Pliers (3888D)
- GEARWRENCH Small Universal Convertible Retaining Ring Pliers (3150D)
- IRWIN 9 in Long Nose Locking Plier (1502L3)
- Gearwrench Pliers