Shop All Socket Sets
Gearwrench
GearWrench 329-84783 0.25-0.50 in. Drive Bolt Biter Extension Socket Set - 15 Piece
Mfr # 329-84783
Zoro # G703778302
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 329-84783
- Zoro # G703778302
- UPC # 99575847837
- Country of Origin China
- Category Socket Sets
Description
Features
- 15 Piece
- Bi-directional design for removing or tightening damaged fasteners
- Tapered entry enables socket to easily seat on a damaged fastener
- Dual sized sockets designed to work with both SAE and Metric fasteners
- Finish: Black Oxide
- Material: Alloy Steel
- Drive Size: 1/4 in. & 3/8 in.
- Length: 9 in.
- Size: 0.25-0.50 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (42424)
- KRAFT TOOL Fresno Trowel, BS, 30x5", Button Bracket (CC821BBT)
- MORSE Blade, 28-13/16 in.Lx1/2 in.W, Bimetal, PK3 (ZWEP281216MC)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1976200)
- GEARWRENCH 239 Piece Mechanics Tool Set in 3 Drawer Storage Box (80942)
- GEARWRENCH 36 Piece 1/4", 3/8" & 1/2" Drive Standard Hex, E-Torx® & Torx® Bit SAE/Metric Socket Set (80726)
- GEARWRENCH 219 Piece Mechanics Tool Set in 3 Drawer Storage Box (80940)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 30 Pieces 1/4" to 1" , Chorme (80568)
- GEARWRENCH 89 Piece 1/4” Drive Master Metric Socket Set in Foam Storage Tray (GWMSSKT14MM)
- GEARWRENCH 7 Piece 3/8" Drive Hex Bit Impact Metric Socket Set (84912)
- HANSEN Socket Tray Set, Metric, 3 pcs (9302)
- Gearwrench Socket Sets