Shop All Automotive Specialized Tools
Gearwrench
Gear Wrench KDT-84061H 20 in. Door Panel Remover
Mfr # KDT-84061H
Zoro # G404017465
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # KDT-84061H
- Zoro # G404017465
- UPC # 99575040610
- Country of Origin China
- Category Automotive Specialized Tools
Description
Features
- Used to remove door panels without damage
- Designed for various types of clips
- Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
- Oil and solvent resistant handle provides a longer tool life
- Square steel shaft
- Black oxide coating to resist corrosion
- Size: 20 in.
- Overall Length: 25 in.
- Handle Material: Dual Material
- Finish: Black Oxide
- Material: Alloy Steel
- Weight: 0.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO Paddle-Buckle Boat Transom Straps, 2PK (27MBS-2)
- VALVOLINE Valv QT 10W30 Motor Oil (797578)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 35A (35A)
- INSTALL BAY Atc Fuse -3 Amp, 25PK (ATC3-25)
- GEARWRENCH Window Molding Remover (2038D)
- GEARWRENCH 10-Piece Oil Pressure Check Kit (KDS3289)
- GEARWRENCH Universal Pulley Holder (3900)
- GEARWRENCH Universal Pulley Holder (KDS3900)
- GEARWRENCH 15 Blade SAE/Metric Feeler Gauge (162D)
- GEARWRENCH Wheel Weight Tool (3358)
- AMY HOWARD AT HOME Amy Howard At Home 264286 2.5 in. Flat Brush (264286)
- Gearwrench Service & Shop Tools