Shop All Oil Filter Wrenches & Crushers
Gearwrench
Extra Large Pro Swivoil™ Filter Wrench 3.78 in - 4.37 in
Mfr # 3944
Zoro # G0932323
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Type Oil Filter Strap Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 3944
- Zoro # G0932323
- UPC # 082171394409
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Details
Item | Filter Wrench |
Tool Type | Oil Filter Strap Wrench |
Description
Filter Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE One Pair 6.5" 3Way Triaxial (PL613BK)
- 3M PERFECT IT EX RUBBING COMPOUND - QT (3M36060)
- DAYSTAR MEDIUM TIE ROD END DUST BOOTS (2) (KU13001BK)
- TRI-LYNX Tri-Lynx 00015 Lynx Levelers - 10 Pack (00015)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 4-1/2 in. to 5-1/4 in. (KDS2321)
- GEARWRENCH Large Pro Swivoil™ Filter Wrench 3.50 in - 3.90 in (3943)
- GEARWRENCH 3/8" & 1/2" Drive Heavy-Duty Oil Filter Strap Wrench (3529D)
- GEARWRENCH 2-15/16" to 3-5/8" Oil Filter Wrench Pliers (3368)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-3/8" to 5-1/4" (2321W)
- GEARWRENCH 1/2" Drive Nylon Strap Oil Filter Wrench (3149)
- WESTWARD Oil Pressure Sending Unit Socket, Hex (1EKJ1)
- Gearwrench Oil Filter Wrenches & Crushers