Shop All Scissors
Gearwrench
Electrical Wire Stripper and Crimper
Mfr # 2162D
Zoro # G0434239
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All-Purpose Tool Includes Pliers Type Nose, Crimper, Wire Cutter, Stripper and Bolt Cutter, Crimper Works on Insulated and Non-insulated Terminals
- Application Electrical Wire Stripper and Crimper
- Capacity Cutter: 4-40, 5-40, 6-32, 8-32, 10-32 and 10-24
- Material Alloy steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 2162D
- Zoro # G0434239
- UPC # 082171021626
- Country of Origin Taiwan, Province of China
- Category Scissors
Details
Item | Electrical Wire Stripper and Crimper |
Features | All-Purpose Tool Includes Pliers Type Nose, Crimper, Wire Cutter, Stripper and Bolt Cutter, Crimper Works on Insulated and Non-insulated Terminals |
Application | Electrical Wire Stripper and Crimper |
Capacity | Cutter: 4-40, 5-40, 6-32, 8-32, 10-32 and 10-24 |
Material | Alloy steel |
Number of Pieces | 1 |
Description
Electrical Wire Stripper and Crimper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER 1875CT Multi T50 Staple (50MP)
- HOUSE OF DOOLITTLE Planner, Monthly, Academic, Bk (HOD26302)
- RITE IN THE RAIN All Weather Notebook, Green Cover Color (973)
- OXFORD Index Card File Box, For 4 x 6 Cards, Blk (OXF01461)
- FISKARS Fiskars Softouch Scissors, 5 in. Length, 1-3/4 in. Cut (1905001001)
- WESTCOTT Scissors, 8", Straight Handle (ACM16446)
- FISKARS Shears, 12-1/2" Overall Length (710160-1002)
- PERFORMANCE TOOL Stainless Steel Scissors Set 8 pc (20183)
- ECONOMY Operating Scissors 4.5in Sharp/Blunt Straight Economy (11-105 S/B-S)
- EMI Iris Scissor, Staright 4.5" (1450)
- MALCO SRC24A Channel Shear with Compound Leverage (SRC24A)
- Gearwrench Scissors