Shop All Ratcheting Wrenches
Gearwrench
E6 x E8 E-Torx® Double Box Ratcheting Wrench
Mfr # 9220D
Zoro # G0442471
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 5.118"
- SAE or Metric Torx(R)
- Wrench Style Double Box End
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9220D
- Zoro # G0442471
- UPC # 082171092206
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5.118" |
Size | E6 x E8 |
Details
Finish | Full Polish Chrome |
SAE or Metric | Torx(R) |
Wrench Style | Double Box End |
Material | Alloy steel |
Item | Ratcheting Wrench,E6 x E8 Torx,DbleBox |
Description
Ratcheting Wrench,E6 x E8 Torx,DbleBox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Portable Tool Bag, 16in (ST95182SC)
- LENOX Blade, Demolition, PK50, 50 PK (22762OSB960R)
- GRAY TOOLS Brass Drift Punch, 1/2" Diameter X 7" Long (CBR7)
- MELIN TOOL CO 4.50mm Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 70 mm (HDR-4.5MM)
- GEARWRENCH 11/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86434)
- GEARWRENCH 11/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86948)
- GEARWRENCH 25mm 90-Tooth 12 Point Ratcheting Combination Wrench (86925)
- GEARWRENCH 11mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86711)
- GEARWRENCH 10mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86710)
- GEARWRENCH 27mm 12 Point Ratcheting Combination Wrench (KDT9127D)
- K-TOOL INTERNATIONAL Metric Ratcheting Reversible Wrench, 21mm (KTI-45621)
- Gearwrench Wrenches