Shop All Ratcheting Wrenches
Gearwrench
E20 x E24 E-Torx® Double Box Ratcheting Wrench
Mfr # 9223
Zoro # G0442465
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 9.055"
- SAE or Metric Torx(R)
- Wrench Style Double Box End
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 9223
- Zoro # G0442465
- UPC # 082171092237
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9.055" |
Size | E20 x E24 |
Details
Finish | Full Polish Chrome |
SAE or Metric | Torx(R) |
Wrench Style | Double Box End |
Material | Alloy steel |
Item | Ratcheting Wrench,E20 x E24 Torx,DbleBox |
Description
Ratcheting Wrench,E20 x E24 Torx,DbleBox
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thin Kerf Fine Finish Crosscut Blade, 10 (LU88R010)
- DRILL AMERICA #43 HSS Jobber Length Drill Bit Blank (DWDBL43)
- GEARWRENCH Head Kit For 85066 1/2 in. (AT-89226)
- TEKTON Combination Wrench Set, 9-Piece (42-50 mm) (WCB90201)
- GEARWRENCH Medium Ratcheting T Wrench (KDS3881)
- GEARWRENCH 3/4" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86137)
- GEARWRENCH 1" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86753)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Stubby Ratcheting Combination SAE Wrench Set (9507D)
- GEARWRENCH 9mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86409)
- GEARWRENCH 10 Piece 90-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (86758)
- KD TOOLS Universal Spline Sae Xl Ratcheting Wrenches, 11 Piece Set, 120Xp (KDT86247)
- Gearwrench Wrenches