Shop All Needle Nose Pliers
Gearwrench
Double-X™ Straight Pliers
Mfr # 82005D-06
Zoro # G0584818
product price: $37.99
/ea
Sold in multiples of 6 for $227.94
$227.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13.46"
- Jaw Width 0.68"
- Features Jaws Open Wider than The Handles for Added Reach In Tight Locations; Flush Rivets Maintain a Narrow Profile Without Losing Strength; Compound Joint Allows Access With Minimal Handle Movement; Serrated Jaws for Precision Gripping In Restricted Areas
- Material Alloy steel
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82005D-06
- Zoro # G0584818
- UPC # 099575820151
- Country of Origin Viet Nam
- Category Needle Nose Pliers
Dimensions
Overall Length | 13.46" |
Jaw Width | 0.68" |
Details
Features | Jaws Open Wider than The Handles for Added Reach In Tight Locations; Flush Rivets Maintain a Narrow Profile Without Losing Strength; Compound Joint Allows Access With Minimal Handle Movement; Serrated Jaws for Precision Gripping In Restricted Areas |
Material | Alloy steel |
Number of Pieces | 6 |
Handle Type | Comfort Grip |
Handle Color | Black |
Joint Type | Compound |
Item | Plr Dbl X Strt |
Description
Plr Dbl X Strt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.4A41X30)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302443)
- TENG TOOLS MD922N 5.5 x 75mm Flat Type Screwdriver (MD922N)
- PRECISION INSTRUMENTS Click Wrench, 1" Drive, 600Ft./Lb (PREC5D600F)
- GEARWRENCH 5-1/2" Mini Dual Material Needle Nose Pliers (82002D)
- GEARWRENCH 5" Mini Dual Material Long Nose Pliers (82001)
- GEARWRENCH 8" PITBULL Long Nose Plier Dipped Handle (82177-06)
- KLEIN TOOLS 8 7/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-8N-INS)
- WILLIAMS Williams Needle Nose Plier, Short Nose, 4-1/2" (PL-114CS)
- KNIPEX Insulated Long Nose Plier, 8 in., Serrated (26 18 200 SBA)
- SATA VDE Insulated Long Nose Pliers 8in (ST70132ST)
- Gearwrench Needle Nose Pliers