Shop All Locking Pliers
Gearwrench
Double-X™ External Snap Ring Pliers
Mfr # 82033
Zoro # G1947561
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Interchangeable Straight and 90 Degree Tips, Corrosion Resistant, Flush Rivet for Strength
- Material Alloy steel
- Overall Length 13.46"
- Includes 0.038" Straight Tip; 0.038" 90 Degree Tip, 0.047" Straight Tip, 0.047" 90 Degree Tip, 0.070" Straight Tip, 2 mm Hex Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82033
- Zoro # G1947561
- UPC # 99575820335
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 13.46" |
Details
Features | Interchangeable Straight and 90 Degree Tips, Corrosion Resistant, Flush Rivet for Strength |
Material | Alloy steel |
Includes | 0.038" Straight Tip; 0.038" 90 Degree Tip, 0.047" Straight Tip, 0.047" 90 Degree Tip, 0.070" Straight Tip, 2 mm Hex Key |
Item | Plr Snap Rng Ext Dbl X |
Description
Plr Snap Rng Ext Dbl X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 9/64 in Tip, 1 3/4 in L (54TL69)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 in Long, 5/8 in Short (J46408)
- WESTWARD Torque Wrench Head, Open End, 12mm (19ZC68)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- GEARWRENCH 3 Piece Interchangeable Tip Convertible Retaining Ring Plier Set with Tips (68-079G)
- GEARWRENCH Large Universal Convertible Retaining Ring Pliers (3151)
- GEARWRENCH Panel Clip Pliers (KDS3705)
- GEARWRENCH Angled Hose Clamp Pliers (3977)
- GEARWRENCH 80° Push Pin Removal Pliers (3888D)
- GEARWRENCH Fixed Tip External Lock Ring Pliers (2534D)
- BETA External Circlip Plier, 220mm (010380021)
- Gearwrench Locking Pliers