Shop All Nut Drivers
Gearwrench
Cushion Grip Hollow Shaft Nutdrivers - SAE
Mfr # 82750
Zoro # G002650743
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 7.33 in
- Shank Length 3 in
- Nut Driver Handle Color Black/Red
- Bolt Clearance 0.185 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82750
- Zoro # G002650743
- UPC # 99575827501
- Country of Origin Unknown
- Category Nut Drivers
Dimensions
Overall Length | 7.33 in |
Shank Length | 3 in |
Nut End Diameter | 1.42 in |
Fastener Size | 3/16 in |
Handle Size | 1.42 in x 4.33 in |
Details
SAE or Metric | SAE |
Nut Driver Handle Color | Black/Red |
Bolt Clearance | 0.185 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Scanner Retractor, 42 in. L, Plastic, Snap (RT3-4512)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (13H774)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 3/4 in L (J4990R-1/4)
- HANSEN 3/8"" DRV STD SOCKET TRAY (3801)
- GEARWRENCH Cushion Grip Hollow Shaft Nutdrivers - Metric (82760)
- KLEIN TOOLS 5/16-Inch Nut Driver, 6-Inch Hollow Shaft (646-5/16)
- ECLIPSE TOOLS Hollow Shaft Nutdriver, 1/4", Rubber Gri (902-232)
- WESTWARD Nut Driver, 9.0mm, Hollow, Fluted, 3 in. (10J246)
- KLEIN TOOLS #2 Combo Tip Driver, 4-Inch Fixed Blade (7324)
- KLEIN TOOLS 6 mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-6MM)
- MALCO REVRSIBL MAG HEX DRVR 2"" (IMSHC)
- Gearwrench Nut Drivers