Shop All Nut Drivers
Gearwrench
Cushion Grip Hollow Shaft Nutdrivers - Metric
Mfr # 82763
Zoro # G002650606
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 8 in
- Shank Length 3 in
- Nut Driver Handle Color Black/Red
- Bolt Clearance 0.472 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82763
- Zoro # G002650606
- UPC # 99575827631
- Country of Origin Unknown
- Category Nut Drivers
Dimensions
Overall Length | 8 in |
Shank Length | 3 in |
Fastener Size | 12 mm |
Nut End Diameter | 1-1/2 in |
Handle Size | 1-1/2 in x 5 in |
Details
SAE or Metric | Metric |
Nut Driver Handle Color | Black/Red |
Bolt Clearance | 0.472 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO 458-1/4 Reg Line-Up Punch (22003)
- TEKTON 5/16 in Tip, Slotted Bit Socket 3/8 Inch Drive x 5/16, 3/8 in. Drive (SHB10203)
- BESSEY 6 Clutch Bar Clamp (GSCC2.506)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-3" 3 Piece Half Round Outside Micrometer Set (4112-0206)
- GEARWRENCH Cushion Grip Hollow Shaft Nutdrivers - Metric (82760)
- TEKTON 1/4 Inch High-Torque Black Oxide Blade Nut Driver (26863)
- VESSEL WOOD-COMPO Socket Screwdriver No.380NT A (380AF55125)
- WESTWARD Nut Driver, Metric, Solid Round, 7.0mm (401L29)
- KLEIN TOOLS 11/32-Inch Magnetic Nut Driver 6-Inch Hollow Shaft (646-11/32M)
- MALCO 1/4 Inch Magnetic Hex Chuck Driver (MSHXL14)
- XCELITE Screwdriver/Nutdriver, 4 Way Pocket Tool (600VN)
- Gearwrench Nut Drivers