Shop All Nut Drivers
Gearwrench
Cushion Grip Hollow Shaft Nutdrivers - Metric
Mfr # 82760
Zoro # G602650518
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 7.33 in
- Shank Length 3 in
- Nut Driver Handle Color Black/Red
- Nut End Diameter 1.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82760
- Zoro # G602650518
- UPC # 99575827600
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7.33 in |
Shank Length | 3 in |
Nut End Diameter | 1.42 in |
Handle Size | 1.42 in x 4.33 in |
Fastener Size | 9 mm |
Details
SAE or Metric | Metric |
Nut Driver Handle Color | Black/Red |
Bolt Clearance | 0.354 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Spiral O, 3/16, 1 1/4, 3 (65-020)
- CURRENT TOOLS 8’ Manhole Sheave (308)
- PELICAN Desert Tan Protective Case, 13.37"L x 11.62"W x 6"D (1400NF)
- HOUGEN 1/2 in. X 1 in. 12,000-Series TiN Annular Cutter (12616)
- PROTO Nut Drivers, 4 in L Shank, 5/16 in Tip (JN51604RS)
- MILWAUKEE TOOL 3/16" Nut Driver (48-22-2420)
- MOODY TOOL Mag Handle Metric Hex Driver, Set 7Pc (58-0178)
- KLEIN TOOLS 5/16-Inch Magnetic Nut Driver, 1-1/2-Inch Shaft (610-5/16M)
- WIHA Nut Driver, 1/4 in., Solid, Ergo, 5 in. (34138)
- MILWAUKEE TOOL Shockwave 1/4x2-9/16 Mag Nut Driver BK10 (49-66-4732)
- WESTWARD Nut Driver, SAE, Hollow Round, 5/16" (401L35)
- Gearwrench Nut Drivers