Shop All Combination Wrenches
Gearwrench
Combo Wrench Ratch 19Mm
Mfr # 9119
Zoro # G9444929
$29.75
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
- Brand Gearwrench
- MFR # 9119
- Zoro # G9444929
- UPC # 82171091193
- Country of Origin China
- Category Combination Wrenches
Description
The GEARWRENCH ratcheting combination wrenches are the original patented ratcheting wrench! The ratcheting box end is designed to need as little as 5° to move fasteners versus 30° for standard wrenches. The wrenches are made from strong alloy steel with a bright full polish chrome finish. The ratcheting box end features off-corner loading for a better grip on the fastener and reduces fastener rounding. They’re available in various lengths and styles including: XL length stubby flex stubby flex and locking flex.
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
- KO-KEN T Handle Socket 22mm 6 Point 350 x 300mm (104M-22)
- PROTO Nonsparking Sledge, 4 lb, 12 In, Fiberglass (J1431G)
- MAYHEW Pry Bars, Alignment Pry Bar, 38 In. L (40022)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-12-06)
- GEARWRENCH 12 90T 12 PT Flex Combi Ratchet Wrench (KDT86745)
- GEARWRENCH 6mm 12 Point Long Pattern Combination Wrench (81736)
- GEARWRENCH 516 90T 12 PT Flex Combi Ratchet Wrench (KDT86741)
- GEARWRENCH 11/16" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85582)
- GEARWRENCH 13/16" 6 Point Combination Wrench (81778)
- GEARWRENCH 34 90T 12 PT Combi Ratchet Wrench (KDT86949)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A189)
- Gearwrench Combination Wrenches