Shop All Bolt & Screw Extractor Sets
Gearwrench
8 Piece 1/4" & 3/8" Drive Bolt Biter™ Impact Extraction Socket Set
Mfr # 84782
Zoro # G1368073
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double-Ended Bits
- Number of Pieces 8
- Drive Size (In.) 1/4, 3/8
- Material Alloy Steel
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84782
- Zoro # G1368073
- UPC # 099575847820
- Country of Origin China
- Category Bolt & Screw Extractor Sets
Dimensions
Drive Size (In.) | 1/4, 3/8 |
Standard Socket Style/Size | Standard 7-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 16 mm, 7 mm, 8 mm |
Drive Size | 1/4 in, 3/8 in |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 16 mm, 7 mm, 8 mm |
Container Length | 12 7/8 in |
Socket Length | 1 3/8 in |
Standard Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 16 mm, 7 mm, 8 mm |
Container Width | 3 1/2 in |
Socket Size Range | 7 to 16 mm |
Container Height | 1 7/8 in |
Socket Depth | Standard |
Description
Bolt Extractor Set, Alloy Steel, Black Oxide, 1/4 in, 3/8 in, Impact Rated Yes, Socket Depth Standard, Socket Length 1 3/8 in, Socket Shape 7-Point, Includes Standard Sockets Yes, Standard Socket Style/Size Standard 7-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 16 mm, 7 mm, 8 mm, Standard Socket Count/Style (8) 7-Point, Includes Deep Sockets No, Deep Socket Count/Style None, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87913CLB123810)
- BESSEY Strap Clamp Corner Clips, PK6 (VAC-6)
- TENG TOOLS 3/4" Drive Impact 3/4" Drive F: 1/2" Drive M Adaptor (940037-C)
- WRIGHT TOOL Flare Nut Wrench 6 Point Metric Satin - (16-12MM)
- GEARWRENCH 4 Piece Bolt Biter™ Screw Extractor Set (84787)
- GEARWRENCH 15 Piece 1/4" & 3/8" Drive Bolt Biter™ Impact Extraction Socket Set (84783)
- GEARWRENCH 28 Piece 1/4" & 3/8" Drive Bolt Biter™ Impact Extraction Socket Set (84784)
- GEARWRENCH Bolt Biter Extrct St 8Pc (84782)
- ASTRO Astro Pneumatic AST9447 26 Piece Screw Extractor / Drill & Guide Set (AST9447)
- IRWIN Bolt Extractor, 5/16in., BO (1859102)
- BOSCH Flute Screw Extractor, Spiral, #5 (BSPE5)
- Gearwrench Bolt & Screw Extractor Sets