Shop All Suspension Tools
This Product is Discontinued
Gearwrench
Bearing Race and Seal Set (Discontinued)
Mfr # 41630D
Zoro # G2669624
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Driver Handle Plus 9 Popular Bearing and Seal Drivers Ranging from 1.565 in to 3.180 in
- Type Bearing Race And Seal
- Material Alloy steel
- Application Installs Tapered Bearing Races And Seals Without Damage To The Component Or Housing
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 41630D
- Zoro # G2669624
- UPC # 082171416309
- Country of Origin Taiwan, Province of China
- Category Suspension Tools
Details
Item | Service kit |
Includes | Driver Handle Plus 9 Popular Bearing and Seal Drivers Ranging from 1.565 in to 3.180 in |
Type | Bearing Race And Seal |
Material | Alloy steel |
Application | Installs Tapered Bearing Races And Seals Without Damage To The Component Or Housing |
Number of Pieces | 10 |
For Use With | Tapered Bearing |
Product Type | Service Kit |
Number of Sockets Included | 0 |
Tool Type | Bearing Race and Seal Set |
Description
Service Kit, Tool Type Bearing Race and Seal Set, Application Installs Tapered Bearing Races and Seals Without Damage to the Component or Housing, Number of Pieces 10, Material Aluminum, Includes 1.565 in Driver, 1.750 in Driver, 1.961 in Driver, 2.325 in Driver, 2.470 in Driver, 2.555 in Driver, 2.830 in Driver, 2.995 in Driver, 3.180 in Driver, Blow Mold Case, Driver Handle, For Use With Tapered Bearing, Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.