Shop All Bit Sockets
This Product is Discontinued
Gearwrench
3/8" Drive Ball End Hex Bit Metric Socket 5mm (Discontinued)
Mfr # 82501
Zoro # G0425857
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Socket Type Ball End Hex Bit
- Number of Points 6
- Finish Chrome plated
- Overall Length 1.654"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82501
- Zoro # G0425857
- UPC # 099575825019
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.654" |
Size | 5mm |
Details
Socket Type | Ball End Hex Bit |
Number of Points | 6 |
Finish | Chrome plated |
Item | Ball Hex Bit Socket |
SAE or Metric | Metric |
Category Type | Socket Bits |
Tether Ready | No |
Product Type | Ball Hex Bit Socket,3/8in Drive,5mm |
Description
Ball Hex Bit Socket,3/8in Drive,5mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.