Shop All Ratcheting Wrenches
Gearwrench
Aluminum Standard Capacity Topside Box
Mfr # 86998
Zoro # G0447931
original price:
$10.26
16% off
new price: $8.59
/ea
Sold in multiples of 200 for $1,718.00
$1,718.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 11.6"
- SAE or Metric Metric
- Wrench Style XL, Spline, Flex Head
- Size 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86998
- Zoro # G0447931
- UPC # 021112067484
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 11.6" |
Size | 9mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Wrench Style | XL, Spline, Flex Head |
Item | Stubby Key Chain,1/4 in. |
Description
Stubby Key Chain,1/4 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12.0V Li-Ion Battery, 3.0Ah Capacity (GBA12V30)
- SUPERCUT 56.5 L, 0.5 W, 0.025 Thick, Carbon Steel (251654)
- DEWALT Putty Knife, SS, Soft Grip Handle, 3 (DXTT-2-139)
- MIDWEST SNIPS Aviation Snip, Straight/Tight Right Curves, 8 3/4 in, Steel (MWT-6900R)
- GEARWRENCH 16mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86716)
- GEARWRENCH 7/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86436)
- GEARWRENCH 13mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85513)
- GEARWRENCH 1/2" 90-Tooth 12 Point Reversible Ratcheting Wrench (86645)
- GEARWRENCH RATCH WRENCH FLXHD 7/16"" (9707)
- GEARWRENCH 8mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86408)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCRM16T)
- Gearwrench Ratcheting Wrenches