Shop All Adjustable Bar Stools
Gearwrench
Adjustable Height Swivel Shop Stool 26" to 31"
Mfr # 86992
Zoro # G2198890
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 26" to 31"
- Weight Capacity 300 lb.
- Frame Material Metal
- Finish Powder-Coated
- Seat Material Padded, Air Shock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86992
- Zoro # G2198890
- UPC # 099575869921
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 26" to 31" |
Details
Weight Capacity | 300 lb. |
Frame Material | Metal |
Finish | Powder-Coated |
Seat Material | Padded, Air Shock |
Item | Adj Height Swivel Shop Stool 26 to 31"" |
Description
Adj Height Swivel Shop Stool 26 to 31 In. In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Leather, 20" to 22" Height, Fixed Arms, Black (GO-2192-BK-GG)
- DEFLECTO MAT, CHAIR, DURA, W/LIP, 36X48 (DEFCM13113)
- MARTEX Bedspread, King, Slate (Mainspread)
- FLASH FURNITURE Round Round Adjustable Wood Table, 23.75" X 23.75" X 35.75", Wood Top, White (CH-2-GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Chrm, Vinyl, CF, Glid, BLK (BR-VHBSO-CR-CF-RG-8540)
- FLASH FURNITURE 2PK White Vinyl Adjustable Height Barstool (2-CH-122070-WH-G-GG)
- FLASH FURNITURE Stool, 440 lb., Black, 21" Seat W (ET-BR542-230-GG)
- FLASH FURNITURE Gray Vinyl Adjustable Height Barstool (CH-122070-GY-GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Masonite Board Black (6224H-10)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, Bk Casters, Blu (BR-FMBST-RG-T0-NF-RC-F43)
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- Gearwrench Adjustable Bar Stools