Shop All Flare Nut Wrenches
This Product is Discontinued
Gearwrench
9mm x 11mm Flex Head Flare Nut Wrench (Discontinued)
Mfr # 81686
Zoro # G0434981
This Product is Discontinued
Key Features
- Single End/Double End Double End
- Number of Points 6, 12
- Overall Length 6 1/2 in
- Insulated No
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 81686
- Zoro # G0434981
- UPC # 099575816963
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 9 mm, 11 mm |
Details
Single End/Double End | Double End |
Number of Points | 6, 12 |
Item | Flex Flare Nut Wrench,9x11mm |
Insulated | No |
Material | Alloy Steel |
Finish | Chrome |
Head Thickness | 13/32 in, 13/16 in |
Opening Type | 6-Point Flare Nut |
Head Type | Flexible |
Color | Silver |
Opening Angle (Deg.) | 15 Degrees |
Weight | 0.21 lb |
Head Offset Angle | 15 Degrees |
Ratcheting | No |
Measurement Type | Metric |
Handle Type | One Piece |
Corrosion Resistant | Yes |
Nonsparking | No |
Non-Magnetic | No |
Tether Style | Not Tether Capable |
Description
Flex Flare Nut Wrench,9x11mm, Alloy Steel, Chrome, Head Size 9 mm, 11 mm, 6-Point Flare Nut, 6 1/2 in, 15 Degrees , Head Thickness 13/32 in, 13/16 in, Insulated No, Metric, Double End, Handle Type One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.