Shop All Combination Wrenches
Gearwrench
9mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench
Mfr # 85509
Zoro # G7787914
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Tether Style Tether Capable
- Number of Points 12
- Reversing No
- Finish Full Polish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 85509
- Zoro # G7787914
- UPC # 099575855092
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 1/2 in |
Details
SAE or Metric | Metric |
Item | Ratcheting Combination Wrench |
Tether Style | Tether Capable |
Number of Points | 12 |
Reversing | No |
Finish | Full Polish |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Description
Ratcheting Combination Wrench, Full Polish, Overall Length 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7/16-Inch Coated Nut Driver, 3-Inch Hollow Shaft (640-7/16)
- CRESCENT NICHOLSON 14" Flat Curved Cut Flexible File Number 50-908 (20189NN)
- DEWALT 24" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83186)
- KLEIN TOOLS Hi-Flex Glow Rod Set, 18-Foot (56418)
- GEARWRENCH 12 90T 12 PT Flex Combi Ratchet Wrench (KDT86745)
- GEARWRENCH 12mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85512D)
- GEARWRENCH 34 90T 12 PT Combi Ratchet Wrench (KDT86949)
- GEARWRENCH 18mm 90T 12 PT Combi Ratchet Wrench (KDT86918)
- GEARWRENCH 32mm 72-Tooth 12 Point Ratcheting Combination Wrench (9132)
- GEARWRENCH 12 90T 12 PT Combi Ratchet Wrench (KDT86945)
- PROTO Combination Wrench, Metric, 60mm Size (J1260M)
- Gearwrench Combination Wrenches