Shop All Ratcheting Wrenches
Gearwrench
9mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench
Mfr # 86109
Zoro # G0442438
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 11.6"
- SAE or Metric Metric
- Wrench Style XL, Spline, Flex Head
- Size 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 86109
- Zoro # G0442438
- UPC # 099575861093
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 11.6" |
Size | 9mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Wrench Style | XL, Spline, Flex Head |
Item | Ratcheting Wrench,9mm,120XP,XL,GearBox |
Description
If you are looking for a ratcheting wrench, the GEARWRENCH 86109 9mm 120XP‚Ñ¢ Universal Spline XL GearBox‚Ñ¢ Flex Head Ratcheting Wrench is the tool to have on hand. The lightweight ratcheting wrench is easy to use and delivers a high torque output. This 9mm universal spline XL gearbox features a flex head design which allows you to work in tight spaces. It has an overall length of 11.6 in., making it ideal for working with nuts and bolts of varying sizes. The full polish chrome finish provides maximum corrosion resistance while keeping the weight down at only 0.65 lbs. The GEARWRENCH 86109 9mm 120XP‚Ñ¢ Universal Spline XL GearBox‚Ñ¢ Flex Head Ratcheting Wrench is the perfect tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in Curved Jaw Tongue and Groove Plier Serrated, Plastic Grip (81 11 250)
- PICA Big Dry Longlife, Refillable Carpenter Push-Pencil (6060/SB)
- OTC Universal Hub Puller (7394)
- DAYTON A-325 Motor Shaft Arbor Small Type A Stamped Washer (3ZN05)
- GEARWRENCH 24mm 72-Tooth XL GearBox™ Flex Head Double Box Ratcheting Wrench (86024)
- GEARWRENCH 36mm 72-Tooth 12 Point Ratcheting Combination Wrench (9136)
- GEARWRENCH 1/4" 90-Tooth 12 Point Ratcheting Combination Wrench (86940)
- GEARWRENCH 7/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86951)
- GEARWRENCH 13mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86413)
- GEARWRENCH 9mm 90-Tooth 12 Point Ratcheting Combination Wrench (86909)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 13mm (80006)
- Gearwrench Ratcheting Wrenches