Shop All Ratcheting Wrenches
Gearwrench
9/16" 72-Tooth 12 Point Open End Ratcheting Combination Wrench
Mfr # 85578
Zoro # G1948042
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 7.504"
- SAE or Metric SAE
- Wrench Style Combination, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 85578
- Zoro # G1948042
- UPC # 99575855788
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7.504" |
Size | 9/16" |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Combination, Open End |
Item | Wrench,Rat Open,End,9/16 |
Description
Wrench,Rat Open,End,9/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON EX-4 Spiral Screw Extractor (52404)
- JONES STEPHENS Wrenches 14 in. Grip-Zit Strap (J40325)
- H & H INDUSTRIAL PRODUCTS MT2 To JT2 Rotating Tailstock Chuck Adapter (3906-4922)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2907801)
- GEARWRENCH 12mm 12 Point Stubby Combination Wrench (81636)
- GEARWRENCH 3/4" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86137)
- GEARWRENCH 9/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86946)
- GEARWRENCH 19mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86719)
- GEARWRENCH 13 Piece 72-Tooth 12 Point XL Ratcheting Combination SAE Wrench Set (85199)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9412)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 8mm (80001)
- Gearwrench Ratcheting Wrenches & Sets