Shop All Combination Wrenches
Gearwrench
9/16" 6 Point Combination Wrench
Mfr # 81774
Zoro # G0435961
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
- Number of Points 6
- Overall Length 7 1/2 in
- Finish Chrome
- Standards ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81774
- Zoro # G0435961
- UPC # 099575817748
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 1/2 in |
Head Size | 9/16 in |
Wrench Length Style | Standard |
Description
Full Polish Combination Wrench,9/16in, Alloy Steel, Chrome, Head Size 9/16 in, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, 3/8 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J5256B)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (305403)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Hex Rethreading Die (DWTHX11212)
- BLACK & DECKER Dual Temperature Heat Gun (HG1300)
- GEARWRENCH 14mm 6 Point Combination Wrench (81762)
- GEARWRENCH 21mm 90T 12 PT Combi Ratchet Wrench (KDT86921)
- GEARWRENCH 12 90T 12 PT Flex Combi Ratchet Wrench (KDT86745)
- GEARWRENCH 2-5/8" 12 Point Long Pattern Satin Combination Wrench (81831)
- GEARWRENCH 34 90T 12 PT Combi Ratchet Wrench (KDT86949)
- GEARWRENCH 11mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85511)
- URREA Full polished 12-point 15° box-end wrench, 1/2" X 9/16" opening size (1126)
- Gearwrench Wrenches