Shop All Ratcheting Wrenches
Gearwrench
9/16" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench
Mfr # 86134
Zoro # G0442410
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 15-23/32"
- SAE or Metric SAE
- Wrench Style XL, Spline, Flex Head
- Size 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86134
- Zoro # G0442410
- UPC # 099575861345
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 15-23/32" |
Size | 9/16" |
Details
Finish | Full Polish Chrome |
SAE or Metric | SAE |
Wrench Style | XL, Spline, Flex Head |
Item | Ratcheting Wrench,9/16 in.,120XP,XL,Flex |
Description
Ratcheting Wrench,9/16 in.,120XP,XL,Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Nut Driver, 1/2-Inch Hex, 6-Inch (646-1/2-INS)
- VERMONT GAGE Pin Gage, Plus, 0.026 In, Black (911102600)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230ASD)
- DIAMOND VANTAGE Core Bit, 1-1/8 x 5/8-11 in (01112HWZGH)
- GEARWRENCH 8mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86408)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Stubby Flex Head Ratcheting Combination Metric Wrench Set (9550)
- GEARWRENCH 18mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86418)
- GEARWRENCH 5/16" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86741)
- GEARWRENCH 1/4" Drive Pass-Thru™ 72 Tooth XL Locking Flex Head Ratchet 6-1/2" (891400)
- GEARWRENCH 3/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86943)
- K-TOOL INTERNATIONAL Metric Ratcheting Reversible Wrench, 22mm (KTI-45622)
- Gearwrench Ratcheting Wrenches & Sets