Shop All Ratcheting Wrenches
This Product is Discontinued
Gearwrench
9/16" 12 Point Reversible Ratcheting Combination Wrench (Discontinued)
Mfr # 9529N
Zoro # G0428395
This Product is Discontinued
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 7 1/2 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 9529N
- Zoro # G0428395
- UPC # 082171095290
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 1/2 in |
Size | 9/16" |
Head Size | 9/16 in |
Wrench Length Style | Standard |
Description
Combination Ratcheting Wrench,9/16 in., Alloy Steel, Chrome, Head Size 9/16 in, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, 3/8 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.