Shop All Combination Wrench Sets
Gearwrench
9 Piece 72-Tooth 12 Point XL X-Beam™ Ratcheting Combination SAE Wrench Set
Mfr # 85898
Zoro # G7791378
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Polished
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 85898
- Zoro # G7791378
- UPC # 082171858987
- Country of Origin China
- Category Combination Wrench Sets
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Polished |
Number of Pieces | 9 |
Item | Ratcheting Wrench Set |
Description
Ratcheting Wrench Set, Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Rivet Chisel, 0.401 In., 6-1/2 In. (4MHD7)
- ZORO SELECT Yoke Assembly (S7885801)
- DEWALT 3/4" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5474)
- MASON Pad, Anti Vibration (4C972)
- GEARWRENCH 11/16" 12 Point Long Pattern Combination Wrench (81659)
- GEARWRENCH 24 Piece 12 Point Long Pattern Combination SAE/Metric Wrench Set (81900)
- GEARWRENCH 11 Piece 3/8" Drive Crowfoot SAE Wrench Set (81908)
- GEARWRENCH 11/32" 12 Point Long Pattern Combination Wrench (81653)
- GEARWRENCH 3/8" 12 Point Long Pattern Combination Wrench (81654)
- GEARWRENCH 15 Piece 12 Point Long Pattern Combination SAE Wrench Set (81901)
- CRESCENT 19mm 12 Point Combination Wrench (CCW30-05)
- Gearwrench Wrenches