Shop All Box End Wrenches
Gearwrench
9 Piece 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting SAE Wrench Set
Mfr # 85998
Zoro # G0928875
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Polished
- Number of Points 12
- Wrench Style XL Double Box
- Flexible Head No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 85998
- Zoro # G0928875
- UPC # 082171859984
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Details
Item | Ratcheting Wrench Set |
Material | Alloy Steel |
Finish | Polished |
SAE or Metric | SAE |
Number of Pieces | 9 |
Number of Points | 12 |
Wrench Style | XL Double Box |
Flexible Head | No |
Accessories | Tray |
Number of Geared Teeth | 72 |
Min. Arc Swing | 5 Degrees |
Description
GearWrench's 85998 Ratcheting Wrench Set offers a wide range of combination wrenches for tackling various fasteners. This SAE ratcheting wrench set is ideal for those who need tools to work on their vehicles and equipment. The GearWrench 85998 comes in an attractive tray that helps keep the tools organized and easy to find. Each double box wrench is made of alloy steel with a polished finish, which makes it durable and corrosion resistant. The set has 12-point sockets that can be used on all common nuts and bolts across a wide range of applications. Its geared teeth are 72 in number, providing better grip when you need it most. If you are looking for professional grade ratcheting wrenches, then GearWrench's 85998 is your best choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1 1/8 in Short, 10 PK (18216)
- CRESCENT 3/8" Drive Deep Socket Set Metric 9 Pieces 9mm to 19mm , Nickel Chrome Plated (CSAS7N)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-5/16 inch (653202 2.5/16)
- BOSCH SDS Max Rotary Hammer, 13.5A @ 120V (RH850VC)
- GEARWRENCH 4 Piece 72-Tooth 12 Point Reversible Half Moon Double Box Ratcheting SAE Wrench Set (9840D)
- STAHLWILLE TOOLS Double ended ring Wrench Size 6 x 7 mm L.165 mm (41040607)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 3/4x7/8in, 12-1/4L (W-3180)
- CAPRI TOOLS 10 mm x 11 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1011)
- CAPRI TOOLS 7/8 in x 5/16 in 0-Degree Offset Extra-Long Box End Wrench (CP11800-781516)
- WIHA Insulated Box Wrench Set, 8 to 32mm, 15pc (21093)
- WESTWARD Ratcheting Box Wrench, QuadBox (34E316)
- Gearwrench Box End Wrenches