Shop All Screwdriver Sets
This Product is Discontinued
Gearwrench
9 Pc. 1/4" Drive Stubby Hex Bit SAE Driver Socket Set (Discontinued)
Mfr # 81149
Zoro # G0443479
This Product is Discontinued
Key Features
- Tip Size 3/32", 7/64", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- Number of Pieces 9
- Includes (9) Hex: 3/32", 7/64", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- Features Short Overall Length Provides Better Access in Tight Spaces, S2 Steel For Strength and Durability, Hard Stamped Size Markings, Satin Finish For Corrosion Protection and Simple Cleaning, Compact Design Provides Additional Access Compared to Standard Bit Socket, Includes Socket Rail For Storage and Organization
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 81149
- Zoro # G0443479
- UPC # 099575811494
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 3/32", 7/64", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Item | Stubby Hex Bit Driver Set |
Number of Pieces | 9 |
Includes | (9) Hex: 3/32", 7/64", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Features | Short Overall Length Provides Better Access in Tight Spaces, S2 Steel For Strength and Durability, Hard Stamped Size Markings, Satin Finish For Corrosion Protection and Simple Cleaning, Compact Design Provides Additional Access Compared to Standard Bit Socket, Includes Socket Rail For Storage and Organization |
Finish | Satin Chrome |
SAE or Metric | SAE |
Bit Style | Hex |
Material | S2 Steel |
Description
SAE Stubby Hex Bit Driver Set,9 Pc.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.