Shop All Locking Pliers
Gearwrench
9-1/2" Heavy-Duty Interchangeable Tip Convertible Snap Ring Pliers
Mfr # 2012D
Zoro # G0436226
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Screw-Type Design, Remove and Install Heavy-Duty Internal Snap Rings From 2-7/16" to 3-1/2" and External Snap Rings From 1-1/2" to 4" in Diameter, Points Lock Securely
- Includes Interchangeable Tips; (1) 0.108" Dia. 15 Angle, (1) 0.108" Dia. 45 Angle, (1) 0.123" Dia 45 Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 2012D
- Zoro # G0436226
- UPC # 082171020124
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Details
Features | Screw-Type Design, Remove and Install Heavy-Duty Internal Snap Rings From 2-7/16" to 3-1/2" and External Snap Rings From 1-1/2" to 4" in Diameter, Points Lock Securely |
Includes | Interchangeable Tips; (1) 0.108" Dia. 15 Angle, (1) 0.108" Dia. 45 Angle, (1) 0.123" Dia 45 Angle |
Plier Item | Heavy-Duty Interchangeable Tip Convertible Snap Ring Pliers |
Item | Heavy-Duty Combination Snap Ring Pliers |
Description
Heavy-Duty Combination Snap Ring Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 9-3/4" Cable Cutter, Shear Cut (35-053)
- WILLIAMS Torque Wrench Head, 18 MM, 0.425 Inch Shank (QJXM18A)
- BOSCH Angle Grinder, 18V DC, 5 in or 6 in Wheel Dia. (GWS18V-13CN)
- MAYHEW PRO Pick And Hook Set, Steel, 4 pcs., 13-3/4" L (13094)
- GEARWRENCH Panel Clip Pliers (KDS3705)
- GEARWRENCH Straight Hose Clamp Pliers (3976D)
- GEARWRENCH Large Universal Convertible Retaining Ring Pliers (3151)
- GEARWRENCH 30° Push Pin Removal Pliers (3729)
- GEARWRENCH Cable Hose Clamp Pliers (82115)
- GEARWRENCH 80° Push Pin Removal Pliers (3888D)
- TEKTON 5 in, 9 in, 10 in, 10 in Lock Pliers Set 4 Pieces (PLK99902)
- Gearwrench Pliers