Shop All Combination Wrenches
Gearwrench
8mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench
Mfr # 85508
Zoro # G0929155
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Finish Chrome
- Overall Length 8 1/2 in
- Reversing No
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 85508
- Zoro # G0929155
- UPC # 099575855085
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 1/2 in |
Head Size | 8mm |
Details
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Chrome |
Reversing | No |
Number of Points | 12 |
Wrench Style | Combination, Ratcheting Open End |
Tether Style | Tether Capable |
Min. Arc Swing | 5 Degrees |
Number of Geared Teeth | 72 |
Measurement Type | Metric |
Description
Ratcheting Combination Wrench, Chrome, Overall Length 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage Set, Minus, 1.31-4.99mm, Black (902400200)
- MILWAUKEE TOOL 25mm Metric Ratcheting Combination Wrench (45-96-9325)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11549)
- PROTO Retaining Ring Pliers External - 6-1/8" (J391)
- GEARWRENCH 6mm 90T 12 PT Combi Ratchet Wrench (KDT86906)
- GEARWRENCH 32mm Combination Ratcheting Wrench (EHT9132)
- GEARWRENCH 11/16" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85582)
- GEARWRENCH 18mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86718)
- GEARWRENCH 12-point Metric Long Pattern Full Polish Combination Wrenches - 23mm (81741)
- GEARWRENCH 10mm 90T 12 PT Combi Ratchet Wrench (KDT86910)
- TEKTON 23 mm Combination Wrench (18294)
- Gearwrench Combination Wrenches