Shop All Ratcheting Wrenches
Gearwrench
8mm 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86408
Zoro # G0428298
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6, 12
- Overall Length 6 in
- SAE or Metric Metric
- Wrench Style XL Combination, Spline, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86408
- Zoro # G0428298
- UPC # 099575864087
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 in |
Size | 8mm |
Head Size | 8 mm |
Wrench Length Style | Extra Long |
Description
Combination Ratcheting Wrench,8mm, Alloy Steel, Chrome, Head Size 8 mm, Overall Length 6 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, 1/4 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62109)
- DEWALT Cordless Impact Wrench, Battery (DCF922B/DCB204)
- VEGA Hex 3Mm Power Bit x 3-1/2 (190H030A)
- HOUGEN 1-3/4 in. Carbide Sheet Metal Holcutter (14356)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9417)
- GEARWRENCH 12mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86412)
- GEARWRENCH 24mm 90-Tooth 12 Point Ratcheting Combination Wrench (86924)
- GEARWRENCH Ratcheting Wrench Lg SAE, 4PK (9309D)
- GEARWRENCH 3/4" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85584)
- GEARWRENCH 1-7/8" 72-Tooth 12 Point Ratcheting Combination Wrench (9054D)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08)
- Gearwrench Ratcheting Wrenches & Sets