Shop All Combination Wrench Sets
Gearwrench
8mm 12 Point Long Pattern Combination Wrench
Mfr # 81665
Zoro # G3610069
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Long Pattern
- Range of Lengths 5.799"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81665
- Zoro # G3610069
- UPC # 099575816659
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5.799" |
Wrench Head Sizes | 8mm |
Overall Length | 5 3/4 in |
Head Size | 8 mm |
Wrench Length Style | Long |
Description
This GearWrench 81665 8mm 12 Point Long Pattern Combination Wrench is a durable tool that will last for years. This combination wrench set features long pattern wrenches, making it ideal for those hard to reach places. It has a 5 3/4 in. overall length and an 8 mm head size. The chrome finish protects the alloy steel from corrosion and wear. The 12 point design provides you with a solid grip on nuts and bolts, allowing you to apply more torque without slippage. Equip yourself with this GearWrench 8mm 12 Point Long Pattern Combination Wrench so you can complete your next project efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Slotting Saw, 3/32" Cutter Thickness (MC3711-3X3/32X1-36T 105-09280)
- YG-1 TOOL CO AluPower Hpc 3 Flute Corner RadiusWNeck 37° Helix Coated End Mill (JAG98910)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-16, 2B Limit (11659)
- LANG TOOLS Master Feeler Gauge Set For Heavy Duty Truck Valve Adjustment (3079)
- GEARWRENCH 11mm 12 Point Long Pattern Combination Wrench (81668)
- GEARWRENCH 1-1/8" 12 Point Long Pattern Combination Wrench (81734)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Stubby Ratcheting Combination Metric Wrench Set (9520D)
- GEARWRENCH 7-Piece SAE Combination Ratcheting Set (EHT9317)
- GEARWRENCH 4 Pc 12 Point Reversible Half Moon Double Box Ratcheting SAE Wrench Set (KDT9840D)
- GEARWRENCH 9mm 12 Point Long Pattern Combination Wrench (81666)
- ALLTRADE GRIP WRENCH SET 2PC (70008)
- Gearwrench Combination Wrench Sets