Shop All Sockets
Gearwrench
84 Piece 1/4", 3/8" & 1/2" Drive Hex/Ball End Hex/Tamper Proof SAE/Metric Bit Set
Mfr # 80742
Zoro # G7161850
original price:
$178.99
20% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8", 1/2"
- Measurement Type SAE/Metric/Torx
- Finish Chorme
- SAE or Metric SAE, Metric, Torx
- Number of Pieces 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80742
- Zoro # G7161850
- UPC # 099575807428
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Overall Length | Various |
Length | Various |
Details
Measurement Type | SAE/Metric/Torx |
Finish | Chorme |
SAE or Metric | SAE, Metric, Torx |
Number of Pieces | 84 |
Item | Long Hex/Ball End Hex/Tamper Proof Bit Socket Set |
Impact Rated | No |
Features | Large Hard Stamped Size Identification; Heat Treated Socket Bases for Durability; Professional, Full Polish Chrome; Hex Bit Sockets Meet or Exceed ASME B107.1; Includes Blow Molded Case. |
Meets/Exceeds | ASME B107.1 |
System of Measurement | SAE/Metric/Torx |
Tether Capable | Not Tether Capable |
Standards | ASMB B107.1 |
Sockets Included | Yes |
Ratchets Included | None |
Product Type | SAE/Metric Hex Bit Socket Set,84pcs. |
Description
The GearWrench 80742 SAE/Metric/Torx Long Hex/Ball End Hex/Tamper Proof Bit Socket Set is a complete set of sockets and accessories that can handle the most demanding jobs. This set contains a wide range of tools, so you can use it for various purposes. The drive size ranges from 1/4" to 1/2", while the measurement type includes SAE, metric and Torx. There are 84 pieces in this socket set, including sockets, extensions and adapters. It comes with its own storage case for easy organization. This GearWrench 80742 SAE/Metric/Torx Long Hex/Ball End Hex/Tamper Proof Bit Socket Set offers all the tools you need to tackle your projects with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024R)
- MELIN TOOL CO 3/8" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-3/8)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 12 200 SBA)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- GEARWRENCH 1/4" Drive 6 Point SAE Flex Socket 3/8" (80265)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 22mm (80820)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1" (80833)
- GEARWRENCH 1/4" Drive 12 Point Standard Metric Socket 10mm (80204)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 11/16" (80606)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 7/16" (80499)
- PROTO 3/4 in Drive, 13/16 in 12 pt SAE Socket, 12 Points (J07513T)
- Gearwrench Sockets & Ratchets