Shop All Brake & Wheel Tools
This Product is Discontinued
Gearwrench
8 Pc. Long Hook & Pick Set (Discontinued)
Mfr # 84010
Zoro # G7991490
This Product is Discontinued
Key Features
- Material Alloy steel
- Size 9"
- Number of Pieces 8
- Features Blades are Securely Fixed in the Handle So They Do Not Twist During Use; Tri-Lobe Dual Material Ergonomic Handle for Comfort and Grip; Chrome Plated Alloy Steel Blade for Strength and Durability
- Product Type Hook and Pick Set,Long ,8 pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84010
- Zoro # G7991490
- UPC # 099575840104
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Dimensions
Size | 9" |
Details
Material | Alloy steel |
Number of Pieces | 8 |
Features | Blades are Securely Fixed in the Handle So They Do Not Twist During Use; Tri-Lobe Dual Material Ergonomic Handle for Comfort and Grip; Chrome Plated Alloy Steel Blade for Strength and Durability |
Item | Hook and Pick Set, Long , 8 pcs. |
Product Type | Hook and Pick Set,Long ,8 pcs. |
Description
Hook and Pick Set,Long ,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.