Shop All Ball Peen Hammers
Gearwrench
8 oz. Ball Pein Hammer with Fiberglass Handle
Mfr # 82250
Zoro # G4561070
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 8.0
- Handle Fiberglass
- Head Weight (Lb.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82250
- Zoro # G4561070
- UPC # 099575822506
- Country of Origin Taiwan, Province of China
- Category Ball Peen Hammers
Details
Item | Hmr Bll Pein Fgl 8Oz |
Head Weight (Oz.) | 8.0 |
Handle | Fiberglass |
Head Weight (Lb.) | 1/2 |
Description
Hmr Bll Pein Fgl 8Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-3/4" 12 PT IMP (MT1811B)
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- DYNAMIC Tools Cold Chisel, 1/4" X 1/4" X 5" Long (D058101)
- MIDWEST FASTENER 1/4" x 1" #6 Spanner Insert Bits 6PK (77805)
- GEARWRENCH 32 oz. Ball Pein Hammer with Fiberglass Handle (82253)
- GEARWRENCH 5 Piece Hammer and Mallet Set (82303D)
- GEARWRENCH 24 oz. Ball Pein Hammer with Fiberglass Handle (82252)
- STANLEY 32 oz. Ball Peen Hammer, 16" Hickory Handle (54-032)
- ROADPRO Ball Peen Hammer, 16oz. (SST-50112)
- CTA MANUFACTURING Ball Joint Hammer Nut Kit (7395)
- WILLIAMS Williams 32 oz. Ball Peen Hammer (20546)
- Gearwrench Ball Peen Hammers