Shop All Nail Pullers, Wrecking and Pry Bars
Gearwrench
8” Indexing Pry Bar
Mfr # 82208
Zoro # G3899147
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Compact Design, For Demolition, Repositioning Equipment, Industrial Work, Aligning Steel Components, Moving Engines, Reach Areas Inaccessible to a Fixed Head Tool
- Material CRS
- Overall Width 4 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82208
- Zoro # G3899147
- UPC # 099575822087
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 8 in |
Overall Width | 4 in |
Handle Length | 8 in |
End Width | 4 in |
Bar Diameter | 1/4 in |
Bar Width | 1/4 in |
Description
Indexable Pry Bar, Type Pry Bars, End Style Wedge, Bar Width 1/4 in, Overall Length 8 in, Number of Nail Slots 0, Bar Shape Round, Bar Diameter 1/4 in, End Angle Style Adjustable, End Width 4 in, Handle Length 8 in, Tether Ready No, Bar Color Black, Bar Material Steel, End Texture Smooth, Features Compact Design, For Demolition, Repositioning Equipment, Industrial Work, Aligning Steel Components, Moving Engines, Reach Areas Inaccessible to a Fixed Head Tool, Finish Phosphate, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32"-40x1" OD HSS Round Adjustable Die Special (DWTSR1-93240)
- HYDE Gasket Scraper Set, 1/2, 3/4, 1, 1-1/2", 4Pc (08030)
- SUPER TOOL Chucking Reamer, 3/4 In., 6 Flute, Carb Tip (55248)
- GEARWRENCH 24” Indexing Pry Bar (82224)
- GEARWRENCH 33” Indexing Pry Bar (82233)
- GEARWRENCH 14" Aligning Pry Bar (70-501G)
- GEARWRENCH 3 Pc Indexing Pry Bar Set 8, 10 16 (KDT82301D)
- GEARWRENCH 2 Piece Indexing Pry Bar Set 8" & 16" (82300)
- GEARWRENCH 29” Extendable Indexing Pry Bar (82220)
- PROTO Tethered Aligning Pry Bar, 18in.L. (J2120-TT)
- Gearwrench Nail Pullers, Wrecking and Pry Bars