Shop All Needle Nose Pliers
This Product is Discontinued
Gearwrench
8" Dual Material Long Nose Pliers (Discontinued)
Mfr # 82013
Zoro # G0898707
This Product is Discontinued
Key Features
- Overall Length 8.23"
- Jaw Width 0.84"
- Features Curved Back Handles for Improved Leverage and a More Secure Grip; Slim Handle and Head Design for Unparalleled Access; Solid Flush Rivet for Better Access and Tighter tolerance
- Material Alloy steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82013
- Zoro # G0898707
- UPC # 099575820137
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Dimensions
Overall Length | 8.23" |
Jaw Width | 0.84" |
Details
Features | Curved Back Handles for Improved Leverage and a More Secure Grip; Slim Handle and Head Design for Unparalleled Access; Solid Flush Rivet for Better Access and Tighter tolerance |
Material | Alloy steel |
Number of Pieces | 1 |
Handle Type | Comfortable Grip |
Handle Color | Black/Red |
Joint Type | Solid |
Side Cutter | Yes |
Item | Plr Lng Nose 8 |
Description
Plr Lng Nose 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.