Gearwrench

7mm Hollow Shaft Cushion Grip Nutdriver 3" (Discontinued)


This Product is Discontinued
Shop for all Nut Drivers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Gearwrench
  • MFR # 82758
  • Zoro # G0429217
  • UPC #
    099575827587
  • Country of Origin Taiwan, Province of China
  • Category Nut Drivers

Details

Item Cushion Grip Nutdriver, 7 mm x 3in

Description

Cushion Grip Nutdriver, 7 mm x 3in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products