Shop All Bolt & Screw Extractors
Gearwrench
7mm Bolt Biter™ Nut Extractor & Driver
Mfr # 86175
Zoro # G902695486
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnetized Tip No
- Slide to Clean No
- Impact Rated Yes
- Tool Insertion Size 1/4 in Hex
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86175
- Zoro # G902695486
- UPC # 099575861758
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 7 mm |
Overall Length | 2 9/16 in |
Details
Item | Impact Nut Extractor and Driver |
Magnetized Tip | No |
Slide to Clean | No |
Impact Rated | Yes |
Finish | Black Oxide |
Material | Chrome Molybdenum Alloy Steel |
Features | Bi-Directional Design for Removing or Tightening Damaged Fasteners, Dual Sized Sockets Designed to Work With Both SAE and Metric Fasteners, High-Visibility Laser Etched Markings Provide Quick Size Identification, Minus-Size Sockets Fit a Wider Range of Damaged Fasteners, Tapered Entry Easily Seats on a Damaged Fastener, Torsion Zone Offers Up to 50X Longer Life in High Torque Impact Applications |
Number of Nutsetters Included | 1 |
Measurement System | Metric |
Description
Impact Nut Extractor and Driver, Measurement System Metric, Fastening Size 7 mm, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip No, Finish Black Oxide, Material Chrome Molybdenum Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand GEARWRENCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter Wheel, For 4A506 (33100)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #11 (C23203)
- PROTO 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (J5436M-TT)
- EKLIND Metric Plain Ball Hex Key, 3 mm Tip Size, 4 7/8 in Long, 3/4 in Short (19706)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 13- mm [1/2"] (84765)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 13mm (84766)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 3/8" (84757)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 8mm [5/16"] (84755)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 14mm [9/16-"] (84768)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16- mm [5/8-"] (84770)
- IRWIN Extractor Set: 9 Pc. 8mm-19mm with 3/8" Drive (54019)
- Gearwrench Bolt & Screw Extractors