Shop All Combination Wrenches
Gearwrench
7mm 6 Point Combination Wrench
Mfr # 81755
Zoro # G0435946
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
- Finish Chrome
- Number of Points 6
- Insulated No
- Anti-Slip Design Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81755
- Zoro # G0435946
- UPC # 099575817557
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/4 in |
Head Size | 7 mm |
Wrench Length Style | Standard |
Description
Full Polish Combination Wrench,7mm,6 Pt., Alloy Steel, Chrome, Head Size 7 mm, Overall Length 5 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 3.25 (240208)
- MILWAUKEE TOOL 1 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4100)
- WESTWARD C-Clamp, Gray, 2-7/16 in Throat D. (806ET2)
- WESTWARD 1/4" Drive Impact Socket Adapter Natural (4PRJ2)
- GEARWRENCH 13mm 90T 12 PT Combi Ratchet Wrench (KDT86913)
- GEARWRENCH 2" 72-Tooth 12 Point Ratcheting Combination Wrench (9056D)
- GEARWRENCH 1-11/16" 12 Point Long Pattern Satin Combination Wrench (81819)
- GEARWRENCH Combo Wrench Ratch 11Mm (9111)
- GEARWRENCH 2-1/16" 12 Point Long Pattern Satin Combination Wrench (81824)
- GEARWRENCH 1-7/16" 12 Point Long Pattern Combination Wrench (81817)
- TEKTON 34 mm Combination Wrench (WCB24034)
- Gearwrench Wrenches