Shop All Ratcheting Wrenches
Gearwrench
7mm 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86407
Zoro # G0428228
original price:
$17.69
5% off
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6, 12
- Overall Length 6 in
- SAE or Metric Metric
- Wrench Style XL Combination, Spline, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 86407
- Zoro # G0428228
- UPC # 099575864070
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 in |
Size | 7mm |
Head Size | 7 mm |
Wrench Length Style | Extra Long |
Description
Combination Ratcheting Wrench,7mm, Alloy Steel, Chrome, Head Size 7 mm, Overall Length 6 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, 1/4 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 3 (5357285)
- TEKTON Mini Pliers Set, 6-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99906)
- STARRETT Band Saw Blade, 9 ft. 1" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-01)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 1/2"-Spline (JSCR16)
- GEARWRENCH 22mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86422)
- GEARWRENCH 14 Piece 90-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (86759)
- GEARWRENCH 7/8" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86751)
- GEARWRENCH 5/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86941)
- GEARWRENCH 7 Piece 120XP™ Universal Spline XL Ratcheting Combination SAE Wrench Set (86452)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Ratcheting Combination SAE/Metric Wrench Set (9418)
- TEKTON 17 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23417)
- Gearwrench Ratcheting Wrenches