Shop All Ratcheting Wrenches
Gearwrench
7/8" 12 Point Stubby Combination Wrench
Mfr # 81632
Zoro # G0428821
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 6.252"
- SAE or Metric SAE
- Wrench Style Combination, Stubby, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81632
- Zoro # G0428821
- UPC # 099575816321
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6.252" |
Size | 7/8" |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Combination, Stubby, Open End |
Material | Alloy steel |
Item | Combination Stubby Wrench,7/8in |
Description
Combination Stubby Wrench,7/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 10 Piece Torx? L-Shape Torx? Key Set, J4961 (J4961)
- KD TOOLS Locking Extension Set, 3/8"Dr, 3 pcs. (81202)
- APEX TOOL GROUP Torx Insert Bix Tamper, T20 2 In (440-TX-20-2)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 3/8x3/8x1-1/2x3-1/4 (C31060)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (9900D)
- GEARWRENCH 1" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86753)
- GEARWRENCH 10mm 90-Tooth 12 Point Ratcheting Combination Wrench (86910)
- GEARWRENCH 12mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86412)
- GEARWRENCH 3/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86943)
- GEARWRENCH 19mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86119)
- TEKTON 16 x 18 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36416)
- Gearwrench Wrenches