Shop All Combination Wrench Sets
Gearwrench
7/8" 12 Point Long Pattern Combination Wrench
Mfr # 81662
Zoro # G0898987
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Long Pattern
- Range of Lengths 12.52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81662
- Zoro # G0898987
- UPC # 099575816628
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 12.52" |
Wrench Head Sizes | 7/8" |
Overall Length | 12 1/2 in |
Head Size | 7/8 in |
Wrench Length Style | Long |
Description
Wr Comb Lng Pat 7/8, Alloy Steel, Chrome, Head Size 7/8 in, Overall Length 12 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, 9/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Swivel End Ratchet Comb Wrench, 22mm (001420222)
- WESTWARD Flexible Magnet, Neodymium, 20 In (4FPU8)
- DRILL AMERICA 25/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X25/64)
- VEGA Screwdriver Bits, 1/4 x 7/16 Hex Adapter (375ADP14)
- GEARWRENCH 12 Pc 90T 12PT Metric Flex Combi Ratchet Wre Set (KDT86727)
- GEARWRENCH 20mm 12 Point Long Pattern Combination Wrench (81677)
- GEARWRENCH 22 Piece 12 Point Long Pattern Combination Metric Wrench Set (81916)
- GEARWRENCH 3/4" 12 Point Long Pattern Combination Wrench (81660)
- GEARWRENCH 11mm 12 Point Long Pattern Combination Wrench (81668)
- GEARWRENCH 7-Piece SAE Combination Ratcheting Set (EHT9317)
- WRIGHT Wrench Set, Standard, Steel, SAE, 14 Tools (914)
- Gearwrench Combination Wrench Sets